Beli makita cutting wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cut-Off SawDeskripsi:The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.atribut:
- AMPS: 15
- Blade Diameter (inch): 14
- Max. Cutting Capacity (at 90°) (inch): 5
- Arbor (inch): 1
- Overall Length (inch): 20-7/8
- AC/DC Switch: No
- Electric Brake: No
- Lock-Off Switch: Yes
- No Load Speed (rpm): 3800
- Tool-Less Blade Change: Yes
- Tool-Less Fence Adjustment: Yes
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- Makita PVC cutting/chamfering diamond wheelatribut:
- Thickness (mm): 1.6
- GTek Exhaust Fan Standard Shutter (Kipas Exhaust Shutter)atribut:
- Speed (rpm): 1400
- Makita Cutting machineDeskripsi:Smoothly cuts even thick materials with the fulcrum swing mechanism!atribut:
- Cable Length (m): 5
- Carbon Brush Nominal Number: 203
- Current (A): 15
- Cutting capacity (mm) angle: (90 °) 139, (45 °) 100
- Mass (kg): 16.3
- Power Consumption (W): 1430
- Power Input (V): Single phase 100
- Rotational Speed (min -1 [rpm]): 3800
- blade inner diameter (DIAmm): 25.4
- blade outer diameter (DIAmm): 355
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- Makita Cutting Wheel (Batu Gerinda Potong)Deskripsi:For cutting steel pipes, angles, and lightweight steel frames.atribut:
- Abrasive Grain Size: A36P
- Hole Diameter (mm): 25.4
- Main Materials to Cut: Steel pipe, angle, lightweight steel frame
- Outer Diameter (mm): 305
- Thickness (mm): 2.8
- Type: Brass reinforcement
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita 355mm cutting machineDeskripsi:Powerful and tenacious cutting power.atribut:
- Cable Length (m): 5
- Carbon Brush Nominal Number: 203
- Current (A): 15
- Cutting capacity (mm) angle: (At 90 °) 137, (at 45 °) 100
- Included Accessories: Cutting whetstone No.10, Box wrench 17 (782210-8)
- Main Unit Dimensions, Width W x Depth D x Height H (mm): 290x500x620
- Mass (kg): 16.6
- Power Consumption (W): 1430
- Power Input (V): Single phase 100
- Rotational Speed (min -1 [rpm]): 3800
- blade inner diameter (DIAmm): 25.4
- blade outer diameter (DIAmm): 355
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- Arrows Kipas Exhaust Shutter (Kipas Ventilasi)atribut:
- Exhaust Material: Full Steel (Frame, Propellers and Net)
- Voltage (V): 220/1ph
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
Daftar Harga makita cutting wheel Terbaru October 2026
| Makita Cut-Off Saw | Rp5.299.900 |
| Makita Cutting Wheel (Batu Gerinda Potong) | Rp479.900 |
| Makita Cutting Wheel (Batu Gerinda Potong) | Rp12.900 |
| Makita Iron Cutting Machine | Rp4.099.900 |
| Makita Mesin Potong Kayu 7inch | Rp1.499.900 |
| Makita PVC cutting/chamfering diamond wheel | Rp1.199.900 |
| GTek Exhaust Fan Standard Shutter (Kipas Exhaust Shutter) | Rp939.900 |
| Makita Cutting machine | Rp8.799.900 |
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp749.900 |
| Makita Cutting Wheel (Batu Gerinda Potong) | Rp4.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/ffP110490555-1.jpg)
/P101509532-2.jpg)



/q4P111248940-1.jpg)

/P103118112-1.jpg)
/flP114569561-1.jpg)
/P102174180-1.jpg)
/P101578446-1.jpg)
/P101578316-1.jpg)
/P101578101-1.jpg)


/P101578286-1.jpg)
/P101518688-1.jpg)
/5pP110159205-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)